Specifications
Details
- Features & Benefits• Most Powerful, Most Consistent Consolidation • Fastest Setup • 130 yds³ Per Charge, w/ 7' Whip / 1.75" Head • 11,500 VPM in the Stiffest Concrete; Consistently Sustains Above 10,000 VPM • Accepts All MX FUEL™ High Cycle Concrete Vibrator Whips & Heads • Instant Power w/ Push Button Start • Easier to use with Wireless Remote • Includes: (1) MX FUEL™ High Cycle Concrete Vibrator, (2) MX FUEL™ REDLITHIUM™ 8.0 Batteries, (1) MX FUEL™ Supercharger and Remote • 45-minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 on the MX FUEL™ Super Charger • 2-year equipment warranty & 2-year battery warranty • Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime • Fully compatible with the MX FUEL™ Equipment System • ONE-KEY™ compatible to track and manage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)