Motion
MXF270-2HD

MILWAUKEE TOOL
MXF270-2HD

Specialty Tool - Metal Material, Red, Black Color
Mi Item #15337269
MFR #MXF270-2HD
Price$5,799.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
MXF270-2HD

Specialty Tool - Metal Material, Red, Black Color
Mi Item #15337269
MFR #MXF270-2HD

Mfr description
MXF270-2HD MX FUEL 70KG RAMMER KIT
  • Hits Harder, Travels Fastest
  • No Gas Headaches, Greater Control
  • 25 min of Runtime, Over 1/4 Mile Per Charge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $8,694.55)
USD$5,799.00/each

Specifications

Details

  • Battery Included
    Yes
  • Battery Type
    Lithium-ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    AUTOSTOPTM Control, COOL-CYCLETM Capable, Greater Control, Hits Harder, No Gas Headaches, ONE-KEYTM compatible, Travels Fastest
  • Includes
    (2) MX FUELTM REDLITHIUMTM FORGETM HD12.0 Battery Packs, MX FUELTM 70 kg Rammer, MX FUELTM Super Charger
  • Material
    Metal
  • Motor Type
    Brushless
  • Number Of Pieces
    4
  • Tool Type
    Rammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)