Motion
48-73-2060

MILWAUKEE TOOL
48-73-2060

Safety Goggle - Vented
MI ITEM #15337271
MFR #48-73-2060
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-2060

Safety Goggle - Vented
MI ITEM #15337271
MFR #48-73-2060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.33/each

Specifications

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3, D3 Rated, D4 Rated
  • Branding
    Milwaukee
  • Fit
    Low-Profile
  • Lens Coating
    Anti-Scratch Exterior Hard Coating
  • Lens Shade
    Clear
  • Product Types
    Protective Goggle
  • Protection Type
    High Impact
  • Ventilation
    Vented

Overview

Mfr description
48-73-2060 VENTED LOW-PROFILE GOGGLES -
  • MOST COMFORTABLE, HIGH IMPACT LENSES
  • Soft, Comfortable Rubber Gasket
  • Military Grade Impact Protection
  • Lasting Fog-Free Interior Coating
  • Comfortable, Adjustable Straps
  • Durable Anti-Scratch Exterior Hard Coating
  • D3/D4 Rated for Protection from Splash and Dust
  • Wide Field Of View
  • Clear and Tinted Lens Options
  • ANSI/ISEA Z87.1 (+) - 2020
  • CSA Z94.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought