Specifications
Details
- Approval Listing RegulationsANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3, D3 Rated, D4 Rated
- BrandingMilwaukee
- FitLow-Profile
- Lens CoatingAnti-Scratch Exterior Hard Coating
- Lens ShadeTinted
- Product TypesProtective Goggle
- Protection TypeHigh Impact
- VentilationVented
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)