Motion
48-73-2062

MILWAUKEE TOOL
48-73-2062

Safety Goggle - Vented
Mi Item #15337273
MFR #48-73-2062
Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-2062

Safety Goggle - Vented
Mi Item #15337273
MFR #48-73-2062

Mfr description
48-73-2062 VENTED GOGGLES - CLEAR DUAL C
  • MOST COMFORTABLE, HIGH IMPACT LENSES
  • Soft, Comfortable Rubber Gasket
  • Military Grade Impact Protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.85/each

Specifications

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3, D3 Rated, D4 Rated
  • Branding
    Milwaukee
  • Lens Coating
    Anti-Scratch Exterior Hard Coating
  • Lens Shade
    Clear
  • Product Types
    Protective Goggle
  • Protection Type
    High Impact
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)