Overview
Mfr description
48-73-2063 VENTED GOGGLES - TINTED DUAL
- MOST COMFORTABLE, HIGH IMPACT LENSES
- Soft, Comfortable Rubber Gasket
- Military Grade Impact Protection
- Lasting Fog-Free Interior Coating
- Comfortable, Adjustable Straps
- Durable Anti-Scratch Exterior Hard Coating
- D3/D4 Rated for Protection from Splash and Dust
- Wide Field Of View
- Clear and Tinted Lens Options
- ANSI/ISEA Z87.1 (+) - 2020
- CSA Z94.3
Help us improve this product