Motion
2834-20
2834-20 Milwaukee - M18 FUEL™ 7-1/4” Circular Saw (Tool Only)
Mi Item #15337280
MFR #2834-20
Price$338.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2834-20 Milwaukee - M18 FUEL™ 7-1/4” Circular Saw (Tool Only)
Mi Item #15337280
MFR #2834-20

Mfr description
2834-20 M18 FUEL 7-1/4 CIRCULAR SAW -
  • POWERSTATE™ Brushless Motor provides the power to complete more demanding applications and the cut speed to achieve greater productivity
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • Up to 750 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.15/each

Specifications

Details

  • Features & Benefits
    • POWERSTATE™ Brushless Motor provides the power to complete more demanding applications and the cut speed to achieve greater productivity • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge • Up to 750 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery) • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass • Bevel detents at 22.5 and 45 degrees • Depth detents at 1/2", 3/4", and 1-1/2” • Integrated dust port on guard and included vac adaptor • LED light for increased accuracy and visibility • Integrated rafter hook for easy storage • Magnesium shoe and guards for maximum durability • Electric brake to stop blade after trigger is released • Fully Compatible with the M18™ System, Featuring Over 250+ Tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)