Motion
3671-20
3671-20 Milwaukee - M18 FUEL™ 4-1/2"-6" Braking Grinder, Slide Switch
Mi Item #15337284
MFR #3671-20
Price$338.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3671-20 Milwaukee - M18 FUEL™ 4-1/2"-6" Braking Grinder, Slide Switch
Mi Item #15337284
MFR #3671-20

Mfr description
3671-20 M18 FUEL 4-1/2"-6" BRAKING GRIN
  • POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
  • RAPIDSTOP™ Brake stops most wheels in less than 2 second
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.15/each

Specifications

Dimensions

  • Weight
    5.30 lbs

Details

  • Includes
    (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle, Includes: (1) M18 FUEL 4-1/2" / 6" Braking Grinder Slide Switch
  • Manufacturer Upc Number
    045242779994
  • UPC_NO
    045242779994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)