Motion
3672-22
3672-22 Milwaukee - M18 FUEL™ 4-1/2"-6" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEY™ Kit
Mi Item #15337286
MFR #3672-22
Price$900.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3672-22 Milwaukee - M18 FUEL™ 4-1/2"-6" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEY™ Kit
Mi Item #15337286
MFR #3672-22

Mfr description
3672-22 M18 FUEL 4-1/2"-6" VARIABLE SPE
  • POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.14/each

Specifications

Details

  • Features & Benefits
    • POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications. • M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries. • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds • Variable speed provides 4 speed settings between 3,000 RPM and 9,000 RPM for greater control • Electronic clutch for kickback protection • ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility. • Overload Protection: Maximizes motor life • Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use • 5/8"-11 Spindle for use with common grinding accessories • Compatible with all M18™ Batteries
  • Includes
    (2) M18 REDLITHIUM FORGE 8.0ah Batteries, (1) M12/M18 Charger, (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle, Includes: (1) M18 FUEL 4-1/2" / 6" Variable Speed Braking Grinder Paddle Switch
  • Manufacturer Upc Number
    045242780013
  • UPC_NO
    045242780013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)