Specifications
Details
- Additional DetailsThe MILWAUKEE® M18 FUEL™ 4-1/2"-7" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEY™ is the newest addition to Milwaukee's battery-powered grinder lineup, generating 13A Corded Power, 4 Speed for Increased Control, and RAPIDSTOP™ Brake for Enhanced Safety. The POWERSTATE™ Brushless Motor delivers 5,000- 8,400 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. When paired with the M18™ REDLITHIUM™ FORGE™ 8.0 Battery Pack, you get more material cut per charge and unmatched run-time in all applications. The Variable Speed dial provides 4-speed settings between 5,000 RPM and 8,400 RPM allowing for greater control in more applications. The M18 FUEL™ 4-1/2"-7" Variable Speed Braking Grinder takes cordless tools to the next level in performance, run-time, and application versatility.
- Features & Benefits• POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 7" Angle Grinder delivers 8,400 RPM to provide the power to complete the toughest grinding and cutting applications. • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility. • M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries. • Compact, 7" angle grinder fits in tight spaces while handling tough tasks • Variable speed provides 4 speed settings between 5,000-8,400 RPM • Overload Protection: Maximizes motor life • Electronic clutch for kickback protection • ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection • Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use • 5/8"-11 Spindle for use with common grinding accessories • Compatible with all M18™ Batteries
- Includes1-Spanner Wrench, 1-Type 27 Guard, 1-Type 1 Guard, 1-Side Handle, 1-M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder Paddle Switch
- Manufacturer Upc Number045242250141
- UPC_NO045242250141
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)