Motion
48-80-6320

MILWAUKEE TOOL
48-80-6320

3” 320 Grit Mesh Sanding Discs with POWERGRID™ Tear Resistant Mesh – 12 pk + Pad Saver
MI ITEM #15337295
MFR #48-80-6320
List Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-80-6320

3” 320 Grit Mesh Sanding Discs with POWERGRID™ Tear Resistant Mesh – 12 pk + Pad Saver
MI ITEM #15337295
MFR #48-80-6320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.96/each for your price

Overview

Mfr description
48-80-6320 3 320 GRIT MESH SANDING DISC
  • POWERGRID™ Tear Resistant Mesh for maximum durability
  • Up to 12X longer life vs. standard sandpaper
  • Open weave design minimizes clogging for a smooth and flawless finish
  • For use with 3” sanders
  • Durable nylon backing protects against sharp edges, tight corners & tough removal
  • Reusable and easy to clean for longer life
  • Sharp aluminum oxide grain for rapid material removal
  • Hook & loop for secure connection and fast grit swaps
  • Includes free pad saver for reduced wear on sander pad
  • Ideal for wood, metal and plastics
  • Available in grits 80 – 400
  • Includes: (12) 3” 320 Grit Mesh Sanding Discs, (1) Pad Saver

Specifications

  • Size
    3 in
  • Manufacturer Upc Number
    045242860807
  • UPC_NO
    045242860807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text