Motion
48-80-6402

MILWAUKEE TOOL
48-80-6402

3” Sponge Interface Pad
MI ITEM #15337298
MFR #48-80-6402
List Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-80-6402

3” Sponge Interface Pad
MI ITEM #15337298
MFR #48-80-6402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.54/each for your price

Overview

Mfr description
48-80-6402 3 SPONGE INTERFACE PAD
  • Ideal for contours and profiles
  • Bend-resistant design and premium hook and loop backing delivers increased durability
  • For use with 3” Sanders
  • For use with 3” Mesh Sanding Discs
  • 3" diameter for greater accuracy and access into tight spaces

Specifications

  • Size
    3 in
  • Material
    Foam
  • Weight
    0.08 lbs
  • Width
    3.0000 in
  • Length
    3.0000 in
  • Manufacturer Upc Number
    045242860845
  • UPC_NO
    045242860845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought