Motion
2562-20
Cordless Impact Wrench & Ratchet - 3/8 in Drive Size
Mi Item #15337302
MFR #2562-20
Price$301.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench & Ratchet - 3/8 in Drive Size
Mi Item #15337302
MFR #2562-20

Mfr description
2562-20 M12 FUEL STUBBY 3/8" IMPACT WRE
  • Lighter Weight & More Compact
  • Up to 550 ft-lbs of Nut-Busting Torque
  • 50% Faster Application Speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Torque
    550 ft-lbs

Details

  • Battery Series
    M12
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)