Motion
2562-21
Cordless Impact Wrench & Ratchet - 3/8 in Drive Size
Mi Item #15337303
MFR #2562-21
Price$410.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench & Ratchet - 3/8 in Drive Size
Mi Item #15337303
MFR #2562-21

Mfr description
2562-21 M12 FUEL STUBBY 3/8" IMPACT WRE
  • Lightest Weight & More Compact
  • Up to 550 ft-lbs of Nut-Busting Torque
  • 50% Faster Application Speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.79/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Torque
    550 ft-lbs

Details

  • Battery Series
    M12
  • Includes
    M12 REDLITHIUM HIGH OUTPUT XC5.0 | BatteryM12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack | M12 Battery ChargerM12 Lithium-ion Battery Charger | Contractor Bag
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)