Motion
2563-20
Cordless Impact Wrench & Ratchet - 1/2 in Drive Size
MI ITEM #15337305
MFR #2563-20
Price$249.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench & Ratchet - 1/2 in Drive Size
MI ITEM #15337305
MFR #2563-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$249.00/each(Market/List $301.35)

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    550 ft-lbs

Details

  • Battery Series
    M12
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets

Overview

Mfr description
2563-20 M12 FUEL STUBBY 1/2" IMPACT WRE
  • Up to 550 ft-lbs of Nut-Busting Torque
  • Lightest Weight & More Compact
  • 50% Faster Application Speeds
  • Mode 1 RPM: 0-930; Mode 2 RPM: 0-2,100; Mode 3 RPM: 0-3,000; Mode 4 RPM: 0-1,300
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
  • New Battery Isolation System for secured battery connection and reduced vibration transmitted to the pack
  • Compatible with all M12™ batteries & Chargers
  • Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories
  • Single handed mode changes for increased productivity
  • Mode 1 IPM: 0 - 1,500; Mode 2 IPM: 0 - 3,000; Mode 3 IPM: 0 - 3,300; Mode 4 IPM: 0 - 3,300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought