Motion
2563-22
Cordless Impact Wrench & Ratchet - 1/2 in Drive Size
Mi Item #15337306
MFR #2563-22
Price$399.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench & Ratchet - 1/2 in Drive Size
Mi Item #15337306
MFR #2563-22

Mfr description
2563-22 M12 FUEL STUBBY 1/2" IMPACT WRE
  • Lighter Weight & More Compact
  • Up to 550 ft-lbs of Nut-Busting Torque
  • 50% Faster Application Speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $513.81)
USD$399.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    550 ft-lbs

Details

  • Battery Series
    M12
  • Includes
    M12 REDLITHIUM HIGH OUTPUT XC5.0 | BatteryM12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack | M12 REDLITHIUM HIGH OUTPUT CP2.5 BatteryM12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack | M12 Battery ChargerM12 Lithium-ion Battery Charger | Contractor Bag
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)