Motion
68216
4-in-1 Ratcheting Wrench Set, SAE, 2-Piece
Mi Item #15337700
MFR #68216
Price$63.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-in-1 Ratcheting Wrench Set, SAE, 2-Piece
Mi Item #15337700
MFR #68216

Mfr description
68216 2 PC SAE RATCHETING QUAD WRENCH SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.56/each

Specifications

Dimensions

  • Max Size
    3/4 in
  • Min Size
    1/4 in

Details

  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)