Motion
69408G
wrench set - 8 PC, Ratcheting Combination Type, 5/15 to 3/4 in Wrench Size
Mi Item #15337701
MFR #69408G
Price$100.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
wrench set - 8 PC, Ratcheting Combination Type, 5/15 to 3/4 in Wrench Size
Mi Item #15337701
MFR #69408G

Mfr description
69408G RATCHETING COMBINATION WRENCH SET
  • 8-Piece SAE Wrench Set comes with 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4-Inch ratcheting combination wrenches
  • 90-tooth ratchet mechanism to minimize the return angle for maximum access with 20-Percent improvement on 72-tooth ratchets
  • Ergonomic handle with recessed areas for your thumb or index finger to rest naturally for comfortable, all day use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.98/each

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    5/15 to 3/4 in

Details

  • Number Of Pieces
    8
  • Wrench Set Type
    Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)