Motion
D50510
pliers - 9.7200 in OAL
MI ITEM #15337704
MFR #D50510
Your Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
pliers - 9.7200 in OAL
MI ITEM #15337704
MFR #D50510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.79/each(List $38.86)

Overview

Mfr description
D50510 CLASSIC KLAW PUMP PLIERS, 10-INC
  • Pump pliers with unique jaw design provides multiple points of contact for maximum torque
  • Compact, narrow design for easy work in small or hard to reach spaces
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Plastic dipped handles provide comfort and bright color that is easy to spot in low light environments
  • Durable construction makes these classic style pump pliers tough enough to handle the job
  • Pump pliers with D-pin rivet allows one-handed fast, easy adjustment of plier jaws
  • Secure tongue and groove design for non-slip grip, even with heavy pressure

Specifications

  • Overall Length
    9.7200 in
  • Height
    5.10 cm, 2.0000 in
  • Jaw Length
    1.2500 in
  • Jaw Capacity
    2.1250 in;5.40 cm
  • Jaw Width
    0.3000 in;0.80 cm
  • Length
    24.70 cm, 9.7200 in
  • Weight
    0.81 lbs
  • Manufacturer Upc Number
    092644730313
  • Manufacturer Product Page
  • Handle Color
    Yellow
  • Handle Length
    12.10 cm, 4.7500 in
  • Application
    General Purpose
  • Width
    1.40 cm, 0.5500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought