Motion
D50512
pump pliers - 2.1300 in OAL
Mi Item #15337705
MFR #D50512
Price$43.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
pump pliers - 2.1300 in OAL
Mi Item #15337705
MFR #D50512

Mfr description
D50512 CLASSIC KLAW PUMP PLIERS, 12"
  • Pump Pliers with unique jaw design provides multiple points of contact for maximum torque
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Durable construction makes these classic style pump pliers tough enough to handle the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.01/each

Specifications

Dimensions

  • Handle Length
    24.10 cm, 9.5000 in
  • Height
    30.20 cm, 11.9000 in
  • Jaw Length
    1.5400 in
  • Jaw Width
    0.3250 in;0.80 cm
  • Length
    5.40 cm, 2.1300 in
  • Overall Length
    2.1300 in
  • Weight
    1.4 lbs
  • Width
    1.50 cm, 0.6000 in

Details

  • Application
    General Purpose
  • Handle Color
    Yellow
  • Jaw Capacity
    2.7500 in;7 cm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644730337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)