1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
D5052KIT
pump pliers - 4.7500 in OAL
MI ITEM #
15337706
MFR #
D5052KIT
Price
$62.47
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Adjustable Joint Pliers
KLEIN TOOLS INC D5052KIT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
D5052KIT
pump pliers - 4.7500 in OAL
MI ITEM #
15337706
MFR #
D5052KIT
Mfr description
D5052KIT CLASSIC KLAW PUMP PLIERS, 2 PC
Pliers Set includes 7-Inch Plier Wrench (Cat. No. D530-7) and 10-Inch Plier Wrench (Cat. No. D530-10)
Gripping surface with more specially hardened teeth for reduced wear and positive grip
Durable construction makes these classic style pump pliers tough enough to handle the job
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.47
/each
Add to Cart
Specifications
Dimensions
Height
3.20 cm, 1.2500 in
Length
12.10 cm, 4.7500 in
Overall Length
4.7500 in
Weight
1.2 lbs
Width
32.10 cm, 12.6300 in
Details
Application
General Purpose
Manufacturer Product Page
Click here
Manufacturer Upc Number
092644730511
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items