Motion
D5057
pump pliers - 1.3800 in OAL
MI ITEM #15337707
MFR #D5057
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
pump pliers - 1.3800 in OAL
MI ITEM #15337707
MFR #D5057

Mfr description
D5057 CLASSIC KLAW PUMP PLIERS, 7"
  • Pump Pliers with unique jaw design provides multiple points of contact for maximum torque
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Durable construction makes these classic style pump pliers tough enough to handle the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Handle Length
    15.20 cm, 6.0000 in
  • Height
    17.80 cm, 7.0000 in
  • Jaw Length
    0.8500 in
  • Jaw Width
    0.2500 in;0.60 cm
  • Length
    3.50 cm, 1.3800 in
  • Overall Length
    1.3800 in
  • Weight
    0.39 lbs
  • Width
    1.20 cm, 0.4800 in

Details

  • Application
    General Purpose
  • Handle Color
    Yellow
  • Jaw Capacity
    1.3750 in;3.50 cm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644730351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)