Specifications
Dimensions
- Maximum Hex Size3/8 in
- Minimum Hex Size1.50 mm
- Overall Length17.80 cm, 7.0000 in
Details
- Ball EndChamfered
- ColorBlack
- Features & Benefits• L-style hex keys in convenient 22-Piece combination set with sizes 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, and 10mm • Hex keys are heat-treated and tempered for added strength and durability • Rust resistant black phosphate coating on every key • Chamfered ends for high engagement with fasteners • Secure storage with internal locking mechanism to prevent loss of keys • Twist-to-Lock case for hassle-free hex key removal • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases
- Finish CoatingBlack Phosphate
- Includes(10) Metric-Sized Keys, (12) Fractional Inch-Sized Keys, Caddy
- MaterialSteel
- Measurement TypeInch/Metric
- Number Of Pieces22
- Set TypeL-Style Hex Key
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)