Motion
32934
9-in-1 Impact Rated Flip Socket Set
Mi Item #15338044
MFR #32934
Price$45.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-in-1 Impact Rated Flip Socket Set
Mi Item #15338044
MFR #32934

Mfr description
32934 9-IN-1 IMPACT RATED FLIP SOCKET SE
  • Impact-Rated Flip Socket Set includes 4 flip sockets and a 1/4-Inch bit holding feature for quick access and convenience to common sizes
  • 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, and 3/4-Inch hex sizes
  • Rare-Earth magnet to retain hex fasteners for convenient and easy driving
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.43/each

Specifications

Dimensions

  • Fractional Socket Sizes
    5/16 in | 3/8 in | 7/16 in | 1/2 in | 9/16 in | 5/8 in | 3/4 in
  • Overall Length
    1.0200 in | 2.60 cm

Details

  • Bit Tip Style
    Flip Socket
  • Manufacturer Product Page
  • Material
    Steel Alloy
  • Number Of Pieces
    6
  • Type
    Impact Rated Flip Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)