Motion
56308
Headlamp - Silicone , ABS/PC Material
Mi Item #15338048
MFR #56308
Price$80.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headlamp - Silicone , ABS/PC Material
Mi Item #15338048
MFR #56308

Mfr description
56308 WIDEBEAM HEADLAMP WITH STRAP
  • Headlamp designed to be worn on any hard hat, safety helmet or directly on the head
  • Features wide beam mode for large area coverage; focus beam mode for narrow coverage when working closely near others
  • FL1 rated All-on-High: 575 lumens, 4 hr; All-on-Medium: 410 lumens, 7 hr; All-on-Low: 210 lumens, 8 hr; Focus-High: 220 Lumens, 8 hr; Focus-Low: 120 Lumens, 12 hr
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.10/each

Specifications

Details

  • Includes
    Hard Hat Clips, Sweatband
  • Manufacturer Upc Number
    092644563089
  • Material
    ABS/PC, Silicone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)