Overview
Mfr description
32500HD 11-IN-1 IMPACT RATED DRIVER
- Impact rated multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver
- Includes impact rated 1/4-Inch, 5/16-Inch and 3/8-Inch power nut drivers, 1/2-Inch standard nut driver, #1, #2 Phillips, 1/4-Inch and 3/16-Inch slotted, #1, #2 square recess, and T25 TORX®
- Interchangeable components for fast and easy switch outs; comfortable Cushion-Grip™ handle
- Precision machined bit tips provide a firm hold and reduce cam-out
- Integrated magnetic bit holder also serves as a magnetic 1/4-Inch power nut driver
- Color coded power nut drivers for easy size identification
- TORX® is a registered trademark of Acument Intellectual Properties, LLC
- Patent pending design
Help us improve this product