Motion
62805BPTECH

KLEIN TOOLS INC
62805BPTECH

Tool Belts, Holders & Pouches - Bag, 14.7500 in Length, 11.0000 in Height, Polyester, Polypropylene Material
Mi Item #15339045
MFR #62805BPTECH
Price$189.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
62805BPTECH

Tool Belts, Holders & Pouches - Bag, 14.7500 in Length, 11.0000 in Height, Polyester, Polypropylene Material
Mi Item #15339045
MFR #62805BPTECH

Mfr description
62805BPTECH TRADESMAN PRO XL TECH BACKP
  • Tech Backpack with two main compartments: one designed for tools and meters at the front, and another at the back for laptops or tablets
  • 28-Pocket Tool Bag Backpack to keep tools, meters and other tech devices organized and safe
  • Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.05/each

Specifications

Dimensions

  • Overall Height Or Width
    11.0000 in
  • Overall Length
    14.7500 in

Details

  • Features & Benefits
    • Tech Backpack with two main compartments: one designed for tools and meters at the front, and another at the back for laptops or tablets • 28-Pocket Tool Bag Backpack to keep tools, meters and other tech devices organized and safe • Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements • 1.5-Foot USB-C cord is included with a cord management system • Exterior port for charging devices outside of tool backpack • Includes an internal headlamp bracket for use with a Klein Tools Headlamp (sold separately, Cat. No. 56062, 56049) to illuminate tool bag interior or external surroundings • Hard, molded front pocket with dividers helps protect items like phones and safety glasses • Constructed with durable water resistant 1680d ballistic weave material • Easily access frequently-used tools or devices in front pocket • Main zipper designed to open bag fully for easy access • Exterior tape measure clip and tape loop • Extra padding on the shoulder straps
  • Material
    Polyester, Polypropylene
  • Storage Type
    Bag
  • Waterproof Or Water Resistant
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)