Motion
2236QTIMAX-R

INGERSOLL-RAND
2236QTIMAX-R

Air Impact Wrench & Ratchet - 2236 High Visibility, Pistol Grip Handle, Yes, 1/2 in Drive Size, 0.2500 in Inlet, 1500 ft-lbs Torque, 7500 rpm Max Speed
Mi Item #15339499
MFR #2236QTIMAX-R
Price$696.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2236QTIMAX-R

Air Impact Wrench & Ratchet - 2236 High Visibility, Pistol Grip Handle, Yes, 1/2 in Drive Size, 0.2500 in Inlet, 1500 ft-lbs Torque, 7500 rpm Max Speed
Mi Item #15339499
MFR #2236QTIMAX-R

Mfr description
2236QTIMAX-R DXS2 1/2IN AIR IMPACT
  • Visibility: The red 2236QTIMAX-R impact wrench allows you to see it on the job and in the garage, while customizing your toolbox. Also available in orange and green.
  • Patented Drive Xchange System™: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8," 1/2", and 3/4" drive options and 5 different anvil lengths, you can do more work with less equipment.
  • Powerful Versatility: 1,500 ft.-lbs. of breakaway torque from a unique patented motor design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.90/each

Specifications

Dimensions

  • Blows per Minute
    1350
  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.3400 in
  • Overall Length
    7.3600 in
  • Overall Width
    2.9000 in
  • Tool Weight
    4.40 lb
  • Torque
    1500 ft-lbs

Details

  • Air Consumption
    255
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Anvil
    Square
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol Grip
  • Housing Material
    Impact and chemical-resistant composite housing
  • Maximum Speed
    7500 rpm
  • Maximum Torque
    1500 ft-lbs
  • Product Types
    Air Impact Wrench
  • Reverse Torque
    1000 ft-lbs
  • Series
    2236 High Visibility
  • Under Load
    13 cfm
  • Variable Speed
    Yes
  • Working Torque
    900 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)