Motion
5104MAX
Air Angle Grinder - 12,000 rpm Maximum Speed, 6 cfm, 0.4 hp
Mi Item #15339500
MFR #5104MAX
Price$404.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 12,000 rpm Maximum Speed, 6 cfm, 0.4 hp
Mi Item #15339500
MFR #5104MAX

Mfr description
5104MAX AIR ANGLE DIE GRINDER 12000 RPM
  • MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job.
  • A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box.
  • Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.00/each

Specifications

Dimensions

  • Overall Length
    7.0000 in
  • Tool Weight
    1.40 lb

Details

  • Air Consumption @ Load
    6 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear Exhaust
  • Free Speed
    12000 rpm
  • Handle Style
    Right Angle
  • Horsepower
    0.4 hp
  • Includes
    Tool, (2) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
  • Lock On Or Non Lock Switch
    Lever lock in off position
  • Maximum Speed
    12,000 rpm
  • Power Rating
    0.4 hp
  • Product Types
    Air Die Grinder
  • Spindle Lock
    Yes
  • Throttle Style
    Safety Lever
  • Wheel Type
    Burr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)