Motion
5106MAX
Air Die Grinder, 30,000 RPM, 0.4 HP, 1/4" Collet, Rear Exhaust
Mi Item #15339501
MFR #5106MAX
Price$363.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder, 30,000 RPM, 0.4 HP, 1/4" Collet, Rear Exhaust
Mi Item #15339501
MFR #5106MAX

Mfr description
5106MAX AIR DIE GRINDER 35000 RPM 0.4 HP
  • MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job.
  • A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box.
  • Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.60/each

Specifications

Dimensions

  • Overall Height
    1.6000 in
  • Overall Length
    6.6000 in
  • Tool Weight
    1 lb

Details

  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear Exhaust
  • Handle Style
    Inline
  • Horsepower
    0.4 hp
  • Includes
    Tool, (3) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
  • Maximum Speed
    35,000 rpm
  • Power Source
    Air Powered
  • Throttle Style
    Safety Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)