Motion
5107MAX
Air Inline Die Grinder - Inline, Collet Size 1/4 in, Maximum Speed 30000 rpm
Mi Item #15339502
MFR #5107MAX
Price$418.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Inline Die Grinder - Inline, Collet Size 1/4 in, Maximum Speed 30000 rpm
Mi Item #15339502
MFR #5107MAX

Mfr description
5107MAX AIR DIE GRINDER 30000 RPM 0.4 HP
  • MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job.
  • A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box.
  • Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.14/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.6000 in
  • Overall Length
    6.5600 in
  • Tool Weight
    1 lb

Details

  • Air Consumption
    6 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Style
    Inline
  • Horsepower
    0.40 hp
  • Includes
    Tool, (3) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
  • Maximum Speed
    30000 rpm
  • Power Rating
    0.40 hp
  • Power Source
    Air Powered
  • Speed
    30000 rpm
  • Throttle Style
    Safety Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)