Motion
5208MAX
Air Extended Inline Die Grinder - Extended Inline, Collet Size 1/4 in, Maximum Speed 25000 rpm
Mi Item #15339503
MFR #5208MAX
Price$447.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Extended Inline Die Grinder - Extended Inline, Collet Size 1/4 in, Maximum Speed 25000 rpm
Mi Item #15339503
MFR #5208MAX

Mfr description
5208MAX EXTENDED DIE GRINDER 25000 RPM
  • MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job.
  • A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box.
  • Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.18/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.6000 in
  • Overall Length
    9.6000 in
  • Tool Weight
    1.40 lb

Details

  • Air Consumption
    6 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Style
    Extended Inline
  • Horsepower
    0.40 hp
  • Includes
    Tool, (3) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
  • Maximum Speed
    25000 rpm
  • Power Rating
    0.40 hp
  • Power Source
    Air Powered
  • Speed
    25000 rpm
  • Throttle Style
    Safety Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)