Motion
DXS2SH1-316

INGERSOLL-RAND
DXS2SH1-316

Impact Socket - 1-3/16 in Socket Size, 6 PT, Standard Type, Black Oxide Finish
Mi Item #15339516
MFR #DXS2SH1-316
Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
DXS2SH1-316

Impact Socket - 1-3/16 in Socket Size, 6 PT, Standard Type, Black Oxide Finish
Mi Item #15339516
MFR #DXS2SH1-316

Mfr description
DXS2SH1-316 DXS2 1-3/16IN SAE STANDARD
  • DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets and reduces overall tool length by up to 3/4" compared to square drive sockets.
  • Up to 20% longer life compared to traditional square driven sockets.
  • Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.51/each

Specifications

Dimensions

  • Overall Length
    2.1563 in
  • Socket Size
    1-3/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum (CR-MO) alloy steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)