Motion
DXS2SH78L
Impact Socket - 7/8 in Socket Size, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #15339529
MFR #DXS2SH78L
Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket Size, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #15339529
MFR #DXS2SH78L

Mfr description
DXS2SH78L DXS2 7/8IN SAE DEEP IMPACT
  • DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets and reduces overall tool length by up to 3/4" compared to square drive sockets.
  • Up to 20% longer life compared to traditional square driven sockets.
  • Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.51/each

Specifications

Dimensions

  • Overall Length
    2.9531 in
  • Socket Size
    7/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome molybdenum (CR-MO) alloy steel
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)