1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
DXS2SM14L
Impact Socket - 14 mm Socket Size, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #
15339537
MFR #
DXS2SM14L
Price
$23.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
INGERSOLL-RAND DXS2SM14L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
DXS2SM14L
Impact Socket - 14 mm Socket Size, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #
15339537
MFR #
DXS2SM14L
Mfr description
DXS2SM14L DXS2 14MM METRIC DEEP IMPACT
DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets and reduces overall tool length by up to 3/4" compared to square drive sockets.
Up to 20% longer life compared to traditional square driven sockets.
Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.99
/each
Add to Cart
Specifications
Dimensions
Overall Length
2.9531 in
Socket Size
14 mm
Details
Finish Coating
Black Oxide
Material
Chrome Molybdenum (CR-MO) Alloy Steel
Socket Points
6 PT
Socket Type
Deep
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items