Motion
DXS2SM22L
Impact Socket - 22 mm Socket Size, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #15339551
MFR #DXS2SM22L
List Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 22 mm Socket Size, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #15339551
MFR #DXS2SM22L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.25/each for your price

Overview

Mfr description
DXS2SM22L DXS2 22MM METRIC DEEP IMPACT
  • DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets and reduces overall tool length by up to 3/4" compared to square drive sockets.
  • Up to 20% longer life compared to traditional square driven sockets.
  • Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion.
  • Ball nose retention pin for quick, tool-free installation and removal.
  • High visibility laser etched markings to easily identify the size you need.
  • Relieved 6 point Hex corners help reduce faster rounding.
  • Square retention pin conversion kit available for secure connection.
  • Complies with ASME B107.110
  • Backed by a lifetime limited warranty for peace of mind with proven reliability.
  • For use with all Ingersoll Rand DXS2 drive Impacts.

Specifications

  • Socket Size
    22 mm
  • Socket Points
    6 PT
  • Overall Length
    2.9531 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought