Motion
DXSK2H14L
Impact Socket - 3/4 in Drive, 6 PT, Deep Type
MI ITEM #15339563
MFR #DXSK2H14L
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in Drive, 6 PT, Deep Type
MI ITEM #15339563
MFR #DXSK2H14L

Mfr description
DXSK2H14L DXS2 HEX DEEP SAE IMPACT
  • DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets
  • DXS Drive reduces overall tool length by up to 3/4" compared to square drive sockets
  • Up to 20% longer life compared to traditional square driven sockets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.19/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)