Specifications
Dimensions
- Bore Diameter25 mm
Details
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)