Motion
F5790024
Industrial Filter - 50 μm, 10.0000 in
MI ITEM #15345235
MFR #F5790024
Price$54.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 50 μm, 10.0000 in
MI ITEM #15345235
MFR #F5790024

Mfr description
F5790024 LX-10-50-M-4T (15M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.77/each

Specifications

Dimensions

  • Diameter
    63 mm
  • Element Length
    10.0000 in
  • Filter Size
    10.0000 in
  • Overall Height
    10.0000 in
  • Overall Length
    10.0000 in
  • Overall Width
    2.4800 in
  • Weight
    0.375 lbs

Details

  • Additional Details
    Melt-blown | Polypropylene | 50.0 m | 10.0000 in | Code 4 | FEP | FKM O-rings | ISO 9001 | Retention efficiency 95% | Nominal retention type | 15 pcs | box
  • Body Material
    Polypropylene
  • Efficiency Rating
    95 %
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    50 μm
  • Filter Type
    Melt Blown
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Melt Blown Polypropylene
  • Micron Rating
    50 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    FEP, FKM
  • Series
    LOFTREX M
  • Standards Met
    ISO 9001
  • Type
    Filter Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)