Motion
F5790029
Industrial Filter - 10 μm, 20.0000 in
Mi Item #15345240
MFR #F5790029
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 10 μm, 20.0000 in
Mi Item #15345240
MFR #F5790029

Mfr description
F5790029 LX-20-10-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.97/each

Specifications

Dimensions

  • Diameter
    2.5000 in
  • Element Length
    20.0000 in
  • Filter Size
    20.0000 in x 63 mm
  • Overall Height
    20.0000 in
  • Overall Length
    20.0000 in
  • Overall Width
    2.4800 in
  • Weight
    0.66 lbs

Details

  • Additional Details
    Polypropylene | Code DOE
  • Body Material
    Polypropylene
  • Efficiency Rating
    95 %
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    10 μm
  • Filter Type
    Melt Blown
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Melt Blown Polypropylene
  • Micron Rating
    10 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Series
    LOFTREX M
  • Standards Met
    ISO 9001
  • Type
    Filter Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)