1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
32064XJ
320 mm Bore, 480 mm OD, 100 mm Width
MI ITEM #
15345491
MFR #
32064XJ
List Price
$18,840.59
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
NSK CORP, BEARING DIV 32064XJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
32064XJ
320 mm Bore, 480 mm OD, 100 mm Width
MI ITEM #
15345491
MFR #
32064XJ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18,840.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32064XJ TAPERED ROLLER BRG
Specifications
Bore Diameter
320 mm
Outside Diameter
480 mm
Overall Width
100 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data