Overview
Mfr description
96691S 21G ESDGP PU NYLON SHELL S
Specifications
- Glove SizeS or Size 7
- Ansi Isea Abrasion Resistance Level3
- Coating MaterialPolyurethane
- TypeGlove
- SeriesUltraTech
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data