Motion
96691XXL

MCR SAFETY
96691XXL

Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated
Mi Item #15346028
MFR #96691XXL
Price$68.18/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
96691XXL

Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated
Mi Item #15346028
MFR #96691XXL

Mfr description
96691XXL 21G ESDGP PU NYLON SHELL XXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.18/dz

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Polyurethane
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    UltraTech
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)