Motion
K9697XL

MCR SAFETY
K9697XL

Work & General Purpose Glove - XL or Size 10 Size
MI ITEM #15346033
MFR #K9697XL
Price$11.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
K9697XL

Work & General Purpose Glove - XL or Size 10 Size
MI ITEM #15346033
MFR #K9697XL

Mfr description
K9697XL 13G TERRY/POLY SHELL SANDY LATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.53/pk

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    Kodiak
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)