Overview
Mfr description
4100422 MOLYKOTE 111 COMPOUND - WHITE 6
- Excellent water resistance
- Wide service-temperature range: -40 to 392°F (-40 to 200°C)
- Compatible with many plastics and elastomers
- Low vapor pressure
- Low volatility
- Meets several global standards for water contact
- Chemical and oxidation resistance
- Plastic and rubber compatibility
- Water resistance
- High tack and adhesion
- High and low temperature performance
- No intentional polytetrafluoroethylene (PTFE) or per- and polyfluoroalkyl substances (PFAS)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data