Overview
Mfr description
5000141 GREAT STUFF A1 WORK GLOVES - S/M
- Touchscreen compatible
- Sandy nitrile coating
- Enhanced dexterity
- Comfortable and breathable
- Lightweight, 15-gauge stitch
- Protects hands from grease, oils, hydrocarbons, and abrasions
- Silicone and latex free
- ANSI/ISEA Cut Level: A1
- EN 388: 3X31AX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data