Overview
Mfr description
5000152 GREAT STUFF A4 CONSTRUCTIONWORK
- Sandy nitrile coating
- Touchscreen compatible
- High visibility
- Reinforced thumb saddle
- Lightweight, 18-gauge stitch providing increased dexterity
- Breathable, comfortable, and flexible for long wear
- Silicone and latex free
- Protects hands from grease, oils, hydrocarbons, & abrasions
- ANSI/ISEA Cut Level: A4
- EN 388: 4X42DX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data