Overview
Mfr description
5000113 GREAT STUFF A6 CUT PROTECTIONWOR
- Sandy nitrile coating
- Touchscreen compatible
- Breathable, comfortable, and flexible for long wear
- Reinforced thumb saddle
- HPPE/steel/fiberglass blend shell provides 360° cut resistance.
- Lightweight, 18-gauge stitch providing increased dexterity
- Silicone and latex free
- Protects hands from grease, oils, hydrocarbons, and abrasions
- ANSI/ISEA Cut Level: A6
- EN 388: 4X42FX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data