Overview
Mfr description
5000119 GREAT STUFF A6 IMPACT PROTECTION
- High visibility back-of-hand impact guards
- HPPE/steel/fiberglass blend shell provides 360° cut resistance
- Sandy nitrile coating
- Touchscreen compatible
- High visibility
- Reinforced thumb saddle
- Lightweight, 18-gauge stitch providing increased dexterity
- Silicone and latex free
- Protects hands from grease, oils, hydrocarbons, and abrasions
- ANSI/ISEA Cut Level: A6
- ANSI/ISEA 138 Impact: 3
- EN 388: 4X42FP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data