Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C300-04200133A14101AB100

C300-04200133A14101AB100
Mi Item #15347430
MFR #C300-04200133A14101AB100

Mfr description
C300-04200133A14101AB100 COMMANDER C300
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Safe T, que Off STO, Onboard PLC Functionality, Conf, mal Coating Standard, Brake Transist, Brake, Cooling Air
  • Agency Listing
    CE, C Tick, UL, cUL, RoHS, UK CA, EurAsian Conformity, TUV Rheinland, TUV Nord
  • Ambient Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Automation Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-PROFINET V2, SI-Ethernet, SI-BACnet IP, SI-EtherCAT, SI-POWERLINK, SI-Interbus, SI-I/O
  • Backup Option Cards
    AI-Backup adaptor
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-PROFINET V2, SI-Ethernet, SI-BACnet IP, SI-EtherCAT, SI-POWERLINK, SI-Interbus, AI-485 adaptor
  • Compatible Accessories
    ['AI 485 Adaptor, CT USB Comms cable, Remote mountable LCD keypad, AI-Backup adaptor module, Remote-Keypad RTC, KI-Keypad Plus, External EMC filter, External brake resistor']
  • Configurable Digital Inputs Outputs
    5 In, 1 Out
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP20, NEMA 1
  • Enclosure Type
    IP20, NEMA 1
  • Feedback Option Cards
    SI-Encoder V2
  • Feedback Type
    Sensorless Vector
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Digital LED
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    5
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    14 to 104 °F, -10 to 40 °C
  • Operation Mode
    Sensorless Vector Control
  • Output Current Heavy Duty
    13.3 A
  • Peak Current Heavy Duty
    19.95 A
  • Peak Current Normal Duty
    19.25 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Boolean Logic (AND/OR/NOT), Comparators, PID Control Loop, Real-Time Clock (RTC), Arithmetic Operations, Data Handling
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    Modbus RTU, EtherNet/IP, PROFINET, DeviceNet, CANopen, BACnet IP, PROFIBUS DP, EtherCAT, POWERLINK
  • Serial Communication Profibus Dp
    Optional
  • Series
    Commander C300
  • Standard Operating Temperature Range
    14 to 104 °F
  • Standards Met
    CE, UL, cUL, RoHS, REACH, TUV, IEC 61800-5-1, EN 61800-3, ISO 13849-1, SIL 3, PL e
  • Trade / Brand Name
    Commander C300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)